This item is Discontinued.

Brady Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish 125507

Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125507
  • Zoro # G2566691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125507
Zoro #
G2566691
UPC #
754473731564
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Bilingual Safety Sign
Header
No Header
Legend
Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English, Spanish
Subject Matter
Truck & Driver
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
black
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Polyester
Legend Style
Text
Symbol
None
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Sound Horn Proceed Slowely/Toque La Bocina Proceda Lentamente, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.