Shop BRADY
See all product information
Create Account
Bilingual Safety Sign, Aluminum, 7" W, 10" H, Do Not Enter/No Entrar, Yellow
- Mfr # 125373
- Zoro # G7390159
product price:Â
$
14.85
/ea
Key Features
Header
Caution/Precaucion
Legend
Do Not Enter/No Entrar
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125373
- Zoro #
- G7390159
- UPC #
- 754473730130
- Country of Origin
- United States
- Item
- Bilingual Safety Sign
- Header
- Caution/Precaucion
- Legend
- Do Not Enter/No Entrar
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black
- Header Legend Color
- Yellow
- Legend Style
- Text
- Standards
- ASTM D 1593
- Double-Sided
- No
- Sign Legend Color
- Black
- OSHA Compliant
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 7"
- Height
- 10"
- Thickness
- 0.035 in
Description
Bilingual Safety Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Do Not Enter/No Entrar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.