Bilingual Safety Sign, Plastic, Rectangle, English, Spanish
Mfr # 124164
Zoro # G7378268
product price: $9.55
/eaKey Features
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124164
Zoro #
G7378268
UPC #
754473799243
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Bilingual Safety Sign
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Standards
ASTM D 1593
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area/Area Restringida, Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.