
Bilingual Safety Sign, Polyester, 10" W, 14" H, Do Not Enter/No Entrar, Yellow
Mfr # 125378
Zoro # G8417302
product price:Â $13.59
/eaKey Features
Header
Caution/Precaucion
Legend
Do Not Enter/No Entrar
Height
14"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125378
Zoro #
G8417302
UPC #
754473730192
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Do Not Enter/No Entrar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 2979
Legend Style
Text
ANSI Compliant
No
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
OSHA Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution/Precaucion, Legend Do Not Enter/No Entrar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.