Bilingual Safety Sign, Polyester, Rectangle, English, Spanish
Mfr # 124039
Zoro # G7425840
product price: $9.19
/eaKey Features
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los fractores Seren Procesados Por La Ley.
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124039
Zoro #
G7425840
UPC #
754473797829
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los fractores Seren Procesados Por La Ley.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
OSHA Compliant
No
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Standards
ASTM D 2979
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los fractores Seren Procesados Por La Ley., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.