This item is Discontinued.

Brady Caution/Cuidado, 7 in W x 10 in H, Rectangle, Polyester 124057

Caution/Cuidado, 7 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 124057
  • Zoro # G2570620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124057
Zoro #
G2570620
UPC #
754473798017
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Caution/Cuidado
Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English, Spanish
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Material
Polyester
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution/Cuidado, Legend Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.