This item is Discontinued.

Brady Caution/Precaucion, Area In Front Of This Electrical Panel Must Be Kep, 7" W x 10" H, Rectangle 125337

Caution/Precaucion, Area In Front Of This Electrical Panel Must Be Kep, 7" W x 10" H, Rectangle (Discontinued)

  • Mfr # 125337
  • Zoro # G2567717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125337
Zoro #
G2567717
UPC #
754473729721
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.035"

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Area In Front Of This Electrical Panel Must Be Kep
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
OSHA Compliant
Yes
Language
English, Spanish
Sign Legend Color
Black
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Text Color
Black
Shape
Rectangle

Description

Safety Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.