This item is Discontinued.

Brady Caution/Precaucion, 7" W x 10" H, Rectangle, Plastic 125440

Caution/Precaucion, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 125440
  • Zoro # G9480764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125440
Zoro #
G9480764
UPC #
754473730857
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.059"

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English, Spanish
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Polystyrene
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Sign Legend Text Color
Black
Shape
Rectangle

Description

Safety Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.