Zoro Homepage

Bilingual Sign, 10X7", Black/Yellow, 125440

  • Mfr # 125440

  • Zoro # G7361888


product price: $10.59
/ea

Key Features

Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125440
Zoro #
G7361888
UPC #
754473730857
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Header Caution/Precaucion, Legend Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.