Bilingual Sign, 122398
Mfr # 122398
Zoro # G8640322
product price: $14.85
/eaKey Features
Header
Danger/Peligro
Legend
Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122398
Zoro #
G8640322
UPC #
754473713324
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Danger/Peligro Sign
Header
Danger/Peligro
Legend
Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger/Peligro Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.