Caution/Precaucion Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # 122512
- Zoro # G2829316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122512
Zoro #
G2829316
UPC #
754473714543
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.059"
Description
Caution/Precaucion Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Watch For Lift Trucks/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.