Bilingual Sign, 122642
Mfr # 122642
Zoro # G7375599
product price: $9.19
/eaKey Features
Header
Danger/Peligro
Legend
Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso
Width
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122642
Zoro #
G7375599
UPC #
754473715946
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Danger/Peligro Sign
Header
Danger/Peligro
Legend
Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger/Peligro Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Confined Space Enter By Permit Only/Espacio Limitado Entrada Solo Con Permiso, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.