This item is Discontinued.

Brady Caution/Precaucion, 10 in W x 14 in H, Rectangle, Polyester 125372

Caution/Precaucion, 10 in W x 14 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 125372
  • Zoro # G2567461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125372
Zoro #
G2567461
UPC #
754473730123
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Usar La Proteccion Requerida
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Material
Polyester
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Language
English, Spanish
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Header Caution/Precaucion, Legend Corrosive Materials Wear Required Protection/Material Corrosivo Usar La Proteccion Requerida, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.