This item is Discontinued.

Brady Caution/Precaucion, This Space Must Be Kept Clear At All Times/Mantene, 10" W x 14" H, Rectangle 125462

Caution/Precaucion, This Space Must Be Kept Clear At All Times/Mantene, 10" W x 14" H, Rectangle (Discontinued)

  • Mfr # 125462
  • Zoro # G2566971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125462
Zoro #
G2566971
UPC #
754473731113
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
This Space Must Be Kept Clear At All Times/Mantene
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Keep Clear
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Black
Legend Color
black
Language
English, Spanish
Legend Style
Text
Mounting Style
Adhesive
OSHA Compliant
Yes
Double-Sided
No
Material
Polyester
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution/Precaucion, Legend This Space Must Be Kept Clear At All Times/Mantene, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.