Bilingual Sign, 14X10", Black/Yellow, 125442
Mfr # 125442
Zoro # G7433890
product price: $25.69
/eaKey Features
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125442
Zoro #
G7433890
UPC #
754473730888
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Safety Glasses Required In This Area/Uso Obligatorio De Lentes De Seguridad En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.