Bilingual Sign, 14X10", Black/Yellow, 125448
Mfr # 125448
Zoro # G8453930
product price: $24.69
/eaKey Features
Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125448
Zoro #
G8453930
UPC #
754473730970
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Bilingual Safety Sign
Header
Caution/Precaucion
Legend
Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.