This item is Discontinued.

Brady Bilingual Sign, 18" W, 18" H, English, Spanish, Aluminum, Red, White 124571

Bilingual Sign, 18" W, 18" H, English, Spanish, Aluminum, Red, White (Discontinued)

  • Mfr # 124571
  • Zoro # G5757473
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124571
Zoro #
G5757473
UPC #
754473810160
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.035 in

Details

Item
Bilingual Sign
Header
No Header
Legend
Stop/Pare
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Subject Matter
Traffic
Legend/Background Color
White/Red
Sign Legend Color
White
Symbol
None
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Background Color
Red, White
Legend Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English, Spanish
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Bilingual Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.