This item is Discontinued.

Brady Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish 38313

Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 38313
  • Zoro # G1976488
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38313
Zoro #
G1976488
UPC #
754473383138
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Keep This Door Closed/Mantener Esta Puerta Cerrada
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Subject Matter
Door Instruction
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Blue/Black on White
Header Background Color
Blue
Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Type
Admittance
Product Type
Safety Sign
Shape
Rectangle

Description

Safety Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.