Zoro Homepage
This item is Discontinued.
Brady Bilingual Sign, 90817 90817

Bilingual Sign, 90817 (Discontinued)

  • Mfr # 90817
  • Zoro # G7403142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90817
Zoro #
G7403142
UPC #
754473908171
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion

Description

Caution Sign, Rectangle, English, Spanish, Sign Legend Hard Hats Required/Uso Obligatorio De Casco De Proteccion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.