Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, 11 in H, 2 in D, 12-1/4-in W

  • Mfr # BR753Y

  • Zoro # G2446507


product price: $23.85
/ea

Key Features

Material
Polyethylene
Height
11 5/8 in
Width
11 5/8 in
Binder Color
Yellow
Legend
Safety Data Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR753Y
Zoro #
G2446507
UPC #
754473435899
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 1/2 in
Height
11 5/8 in
Width
11 5/8 in
Depth
2 1/8 in
Overall Height
11 in
Overall Width
2 in
Overall Depth
2 1/8 in

Details

Item
Binder
Color
Black on Yellow
Material
Polyethylene
Binder Color
Yellow
Legend
Safety Data Sheets
Binder Chain Included
No
Station Mounting Type
Binder Only
Includes
Binder
Language
English, Spanish
Standards
UNSPSC 44122003
Subject Matter
Safety Data Sheets
Includes Chain
Yes
Number of Binders Included
0
Document Storage Component Color
Yellow
Binder Holder Material
Polyethylene
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters
Product Type
Binder
Preprinted Text
Safety Data Sheets
Mounting Hardware Included
No

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Document Storage Component Color Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Safety Data Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.