Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, 20 in H, 4-1/2 in D, 14-in W

  • Mfr # BR824A

  • Zoro # G5692206


product price: $55.75
/ea

Key Features

Height
11 in
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Ring Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR824A
Zoro #
G5692206
UPC #
754473453374
Country of Origin
Mexico

Dimensions

Height
11 in
Ring Size
2-1/2"
Binder Ring Size
2 1/2 in
Depth
3 in
Overall Height
11 in
Overall Depth
3 in

Details

Item
Binder
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Binder Chain Included
No
Binder Color
Yellow
Station Mounting Type
Binder Only
Preprinted Text
Safety Data Sheets
Text Color
Red; Yellow
Binder Holder Material
Polyethylene
Includes Chain
Yes
Product Type
Binder
Number of Binders Included
1
Mounting Hardware Included
No

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 1/2 in, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 in, Overall Width Not Applicable, Preprinted Text Safety Data Sheets, Product Type Binder, Subject Matter Binder Holder, Safety Data Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.