Zoro Homepage

Binder, 9 in H, 4-1/2 in D, 14-in W

  • Mfr # LOSB1

  • Zoro # G3435932


product price: $20.35
/ea

Key Features

Subject Matter
Lockout Tagout
Format
Binder
Product Type
Binder
Language
English
Supported Languages
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOSB1
Zoro #
G3435932
UPC #
754473456313
Country of Origin
Mexico

Dimensions

Depth
1 1/2 in
Height
20 in
Width
14 in
Overall Width
14 in
Overall Height
20 in
Overall Depth
4 1/2 in

Details

Item
Lockout Procedure Binder
Subject Matter
Lockout Tagout
Format
Binder
Product Type
Binder
Language
English
Supported Languages
English
Regulations Covered
OSHA 1910.147
Number of Components
1
For Use With
Lockout Procedure Forms
Color
Red and White
Provides
Organization for Lockout Procedure Forms
Text Color
Red, White
Included Hardware
Hardware, Lockout Procedure Binder
Mounting Hardware Included
No
Mounting Style
Wall-Mount
Standards
UNSPC 60106108

Description

Binder, Binder Holder Material Not Applicable, Binder Material Not Applicable, Binder Ring Size Not Applicable, Included Hardware Hardware, Lockout Procedure Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text Not Applicable, Product Type Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.