Binder Holders, 9 in H
Mfr # 58678
Zoro # G5773092
product price: $59.35
/eaKey Features
Height
11 in
Legend
Safety Data Sheets
Language
English
Subject Matter
Hazard Communication Identification
Includes
MSDS Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58678
Zoro #
G5773092
UPC #
754473586782
Country of Origin
United States
Dimensions
Height
11 in
Ring Size
2"
Binder Ring Size
2 in
Depth
2 in
Overall Depth
11 in
Overall Height
2 in
Details
Item
Binder
Legend
Safety Data Sheets
Language
English
Subject Matter
Hazard Communication Identification
Includes
MSDS Binder
Station Mounting Type
Binder Only
Binder Color
Black/Yellow
Binder Chain Included
No
Mounting Hardware Included
No
Preprinted Text
Safety Data Sheets
Number of Binders Included
1
Product Type
Binder
Text Color
Black, Yellow
Binder Holder Material
Polyethylene
Description
Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 in, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 11 in, Overall Height 2 in, Preprinted Text Safety Data Sheets, Product Type Binder, Subject Matter Hazardous Communication, Text Color Black, Yellow, Standards 44122003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.