Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Material Safety Data Sheets, 11 5/8 in W, 11 5/8 in H

  • Mfr # BR362Y

  • Zoro # G4201425


product price: $69.29
/ea

Key Features

Height
11 5/8 in
Width
11 5/8 in
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR362Y
Zoro #
G4201425
UPC #
754473453169
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
11 5/8 in
Ring Size
2-1/2"
Binder Ring Size
2 1/2 in
Depth
3 3/16 in
Overall Width
3 in
Overall Depth
3 1/4 in
Overall Height
11 in

Details

Item
Binder
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
Includes
OSHA Haz Com Highlights, Compliance Checklist, RTK Spanish and English Books, Mini RTK Poster with Key Haz Com Issues, Clear Sheet Protector and A-Z Index
Binder Chain Included
No
Binder Color
Yellow
Station Mounting Type
Binder Only
Includes Chain
Yes
Product Type
Binder
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328)
Binder Holder Material
Polyethylene
Document Storage Component Color
Black, Yellow
Preprinted Text
Material Safety Datasheet
Number of Binders Included
0
Mounting Hardware Included
No
Standards
UNSPSC 44122003

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 2 1/2 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 1/4 in, Overall Height 11 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.