Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Material Safety Data Sheets, 11 5/8 in W, 11 5/8 in H

  • Mfr # BR363R

  • Zoro # G3844452


product price: $54.84
/ea

Key Features

Height
11 5/8 in
Width
11 5/8 in
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR363R
Zoro #
G3844452
UPC #
754473435769
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
11 5/8 in
Binder Ring Size
3 in
Depth
3 3/4 in
Ring Size
3"
Overall Depth
3 3/4 in
Overall Width
3 1/2 in
Overall Height
11 in

Details

Item
Binder
Legend
Material Safety Data Sheets
Language
English
Subject Matter
Safety Data Sheets
Includes
OSHA Haz Com Highlights, Compliance Checklist, RTK Spanish and English Books, Mini RTK Poster with Key Haz Com Issues, Clear Sheet Protector and A-Z Index
Station Mounting Type
Binder Only
Binder Color
Red
Binder Chain Included
No
Product Type
Binder
Mounting Hardware Included
No
Binder Holder Material
Polyethylene
Standards
UNSPSC 44122003
Preprinted Text
Material Safety Data Sheets
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328)
Number of Binders Included
1
Document Storage Component Color
Red, Yellow
Includes Chain
Yes

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 3 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.