Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, OSHA Record Keeping Documents, 10 1/2 in W, 11 5/8 in H

  • Mfr # OR323E

  • Zoro # G4907366


product price: $42.69
/ea

Key Features

Height
11 5/8 in
Width
10 1/2 in
Legend
OSHA Record Keeping Documents
Language
English, Spanish
Subject Matter
OSHA Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR323E
Zoro #
G4907366
UPC #
754473456795
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
10 1/2 in
Depth
2 in
Ring Size
1-1/2"
Binder Ring Size
1 1/2 in
Overall Width
2 in
Overall Height
11 in
Overall Depth
2 in

Details

Item
Binder
Legend
OSHA Record Keeping Documents
Language
English, Spanish
Subject Matter
OSHA Information
Includes
Binder; Chain; Pair of Sheet Lifters
Binder Chain Included
No
Binder Color
Blue
Station Mounting Type
Binder Only
Number of Binders Included
0
Includes Chain
Yes
Product Type
Binder
Binder Holder Material
Polyethylene
Mounting Hardware Included
No
Included Hardware
Binder, Chain, Pair of Sheet Lifters
Preprinted Text
OSHA Record Keeping Documents
Document Storage Component Color
Blue, White
Standards
UNSPSC 44122003

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, White, Included Hardware Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text OSHA Record Keeping Documents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.