Shop BRADY

Binder, Material Safety Data Sheets/Hojas de Seguridad de Material, 11 5/8 in W, 11 5/8 in H

  • Mfr # 48756R

  • Zoro # G4903796


product price:  $37.19
/ea

Key Features

Height
11 5/8 in
Width
11 5/8 in
Legend
Material Safety Data Sheets/Hojas de Seguridad de Material
Language
English, Spanish
Subject Matter
Safety Data Sheets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48756R
Zoro #
G4903796
UPC #
754473439750
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
11 5/8 in
Binder Ring Size
1 1/2 in
Ring Size
1-1/2"
Depth
2 1/8 in
Overall Height
11 in
Overall Width
2 in
Overall Depth
2 1/8 in

Details

Item
Binder
Legend
Material Safety Data Sheets/Hojas de Seguridad de Material
Language
English, Spanish
Subject Matter
Safety Data Sheets
Includes
Binder
Binder Color
Red
Station Mounting Type
Binder Only
Binder Chain Included
No
Number of Binders Included
1
Standards
UNSPSC 44122003
Product Type
Binder
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters
Preprinted Text
Material Safety Data Sheets/Hojas de Seguridad de Material
Mounting Hardware Included
No
Binder Holder Material
Polyethylene
Includes Chain
Yes
Document Storage Component Color
Red, Yellow

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.