Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Polyethylene, English, 3-3/4 In. D

  • Mfr # BR755B

  • Zoro # G2468602


product price: $40.65
/ea

Key Features

Material
Polyethylene
Height
11 5/8 in
Width
11 5/8 in
Language
English
Includes
Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR755B
Zoro #
G2468602
UPC #
754473453237
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Height
11 5/8 in
Width
11 5/8 in
Depth
3 3/4 in
Overall Height
11 in
Overall Width
3 1/2 in
Overall Depth
3 3/4 in

Details

Item
Binder
Color
Yellow on Blue
Material
Polyethylene
Language
English
Includes
Binder
Binder Chain Included
No
Legend/Background Color
Yellow/Blue
Background Color
Blue, Yellow
Binder Color
Blue
Legend
Material Safety Data Sheets
Legend Color
Yellow
Station Mounting Type
Binder Only
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 44122003
Subject Matter
Safety Data Sheets
Preprinted Text
Material Safety Data Sheets
Included Hardware
(1) 36 in Chain, (1) Pair of Sheet Lifters
Document Storage Component Color
Blue, Yellow
Includes Chain
Yes
Number of Binders Included
1
Product Type
Binder
Binder Holder Material
Polyethylene
Mounting Hardware Included
No

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 3 in, Document Storage Component Color Blue, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in, Preprinted Text Material Safety Data Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.