Zoro Homepage

Flagging Tape, Caution Do Not Enter, Yellow, 3 in Wide x 150 ft Length, Wood Fiber, 6 mil

  • Mfr # 91091

  • Zoro # G9721582


product price: $55.35
/ea

Key Features

Material
Wood Fiber
Color
Yellow
Legend
Caution Do Not Enter
Tape Width
3 in
Tape Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91091
Zoro #
G9721582
UPC #
754473910914
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
150 ft
Tape Thickness
6 mil

Details

Item
Flagging Tape
Material
Wood Fiber
Color
Yellow
Legend
Caution Do Not Enter
Legend Color
Black
Standards
2011/65/EU(Pass 2015/863), OSHA 1910.144
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Flagging Tape, Color Yellow, Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Tape Thickness 6 mil, Tape Length 150 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Wood Fiber, Product Type Barrier Tape, Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.