Zoro Homepage

Biohazard Label, Biohazard, Paper, 4 in W, 2 in H

  • Mfr # 22350LS

  • Zoro # G3931611


product price: $56.69
/pk 100, $0.57/ea

Key Features

Height
2 in
Width
4 in
Material
Paper
Shape
Rectangle
Legend
Biohazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22350LS
Zoro #
G3931611
UPC #
754473946500
Country of Origin
United States

Dimensions

Height
2 in
Width
4 in
Depth
1/250 in
Thickness
0.004 in

Description

Biohazard Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend BIOHAZARD, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.