Shop BRADY
See all product information
Create Account
Biohazard No Food Or Drink To Be Stored In This Refrigerator Sign, Polystyrene
- Mfr # 126634
- Zoro # G622965975
product price:Â
$
17.15
/ea
Key Features
Thickness
0.06 in
Width
10 in
Sign Material
Polystyrene
Sign Background Color
Black on Orange
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126634
- Zoro #
- G622965975
- UPC #
- 754473748272
- Country of Origin
- United States
- Sign Material
- Polystyrene
- Item
- Sign
- Sign Background Color
- Black on Orange
- Sign Shape
- Vertical Rectangle
Dimensions
- Thickness
- 0.06 in
- Width
- 10 in
Description
B-401 plastic signs from Brady are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Service temperature of -40 degrees farenheit to 175 degrees farenheit (-40 degrees celsius to 80 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.