Biohazard Sign, 10 in H, 14 in W, Rectangle, English, 126657
Mfr # 126657
Zoro # G8635739
product price: $25.69
/eaKey Features
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126657
Zoro #
G8635739
UPC #
754473748548
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Biohazard Sign
Header
No Header
Legend
Biohazard Universal Precautions Must Be Observed
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Biohazard Universal Precautions Must Be Observed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.