Shop BRADY
See all product information
Create Account
Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 126636
- Mfr # 126636
- Zoro # G8446833
product price:Â
$
14.85
/ea
Key Features
Header
No Header
Legend
Biohazard Infectious Waste
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126636
- Zoro #
- G8446833
- UPC #
- 754473748302
- Country of Origin
- United States
- Item
- Biohazard Sign
- Header
- No Header
- Legend
- Biohazard Infectious Waste
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- Orange
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- No
- Sign Legend Color
- Black
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Double-Sided
- No
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.035 in
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Aluminum, Header No Header, Legend Biohazard Infectious Waste, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.