
Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 126642
Mfr # 126642
Zoro # G8410101
product price: $14.85
/eaKey Features
Header
No Header
Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126642
Zoro #
G8410101
UPC #
754473748364
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Aluminum, Header No Header, Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.