This item is Discontinued.

Brady Biohazard Sign, 10 in H, 7 in W, Polyester, Rectangle, English, 126632 126632

This item is Discontinued.

Brady

Biohazard Sign, 10 in H, 7 in W, Polyester, Rectangle, English, 126632 (Discontinued)

Mfr # 126632
Zoro # G7389623
UPC # 754473748258
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126632
Zoro #
G7389623
UPC #
754473748258
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.011 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Polyester, Header No Header, Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.