Zoro Homepage
This item is Discontinued.
Brady Biohazard Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish 90685

Biohazard Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # 90685
  • Zoro # G5565996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90685
Zoro #
G5565996
UPC #
754473906856
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.063 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
Mounting Style
With Mounting Holes
Material
Plastic
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Color
Black
Background Color
Green, White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black/Green
Legend Style
Symbol and Text
Language
English, Spanish
Subject Matter
Biohazard
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Plastic, Header No Header, Legend Biohazard/Peligro Biologico, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.