Biohazard Sign, 14 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 69813
Zoro # G7369341
product price: $34.99
/eaKey Features
Header
Biohazard
Legend
No Eating, Drinking Or Smoking
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69813
Zoro #
G7369341
UPC #
754473698133
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.098 in
Details
Item
Biohazard Sign
Header
Biohazard
Legend
No Eating, Drinking Or Smoking
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Eating and Drinking Restriction, Height 14 in, Width 10 in, Sign Material Fiberglass, Header Biohazard, Legend No Eating, Drinking Or Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.