Biohazard Sign, 3 1/2 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 46836
Zoro # G7379029
product price: $15.65
/eaKey Features
Header
No Header
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46836
Zoro #
G7379029
UPC #
754473468361
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.035 in
Details
Item
Biohazard Sign
Header
No Header
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Eating and Drinking Restriction, Height 3 1/2 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend No Food Or Drink To Be Stored In This Refrigerator, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.