Biohazard Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 20112KLS
Zoro # G7381950
product price: $50.39
/pk 10, $5.04/eaKey Features
Header
No Header
Legend
Biohazard
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20112KLS
Zoro #
G7381950
UPC #
754473982218
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Header No Header, Legend Biohazard, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.