Zoro Homepage

Biohazard Sign, 3 1/2 in Height, 5 in Width, Vinyl, Rectangle, English

  • Mfr # 20329LS-A

  • Zoro # G915705592


product price: $73.19
/pk 20, $3.66/ea

Key Features

Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Sign Header
Biohazard
Header Pictogram Description
Biohazard Symbol
Sign Header Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20329LS-A
Zoro #
G915705592
UPC #
888434641170
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.012 in
Height
3 1/2 in

Details

Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Sign Header
Biohazard
Header Pictogram Description
Biohazard Symbol
Item
Biohazard Sign
Sign Header Background Color
Orange
Retroreflective Grade
Not Retroreflective
Sign Legend Background Color
Black
Legend Pictogram Description
Biohazard
OSHA Regulations
OSHA 29 CFR 1910.1030
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Background Color
Orange
Minimum Application Temperature
40 Degrees F
Sign Legend Text Color
Black
Sign Material
Vinyl
Sign Shape
Rectangle
ADA Compliant
No
Sign Legend
No Food or Drink to be Stored in this Refrigerator
Standards
RoHS 2011/65/EU, RoHS 2015/863
Adhesive Type
Acrylic
Sign Header Text Color
Black
Product Type
Refrigerator Label
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Printed Language
English
Maximum Service Temperature
122 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Abrasion Resistant
Yes
Sign Legend Style
Text

Description

Biohazard Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Food or Drink to be Stored in this Refrigerator, Sign Legend Background Color Black, Sign Legend Style Text, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.