Zoro Homepage

Biohazard Sign, 3 1/2 in Height, 5 in Width, Vinyl, Rectangle, English

  • Mfr # 89170-A

  • Zoro # G615705588


product price: $3.99
/ea

Key Features

Sign Header
Biohazard
Height
3 1/2 in
Sign Mounting Style
Adhesive
Sign Header Text Color
Black
Chemical Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89170-A
Zoro #
G615705588
UPC #
888434641149
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.012 in

Details

Sign Header
Biohazard
Sign Mounting Style
Adhesive
Sign Header Text Color
Black
Chemical Resistant
Yes
Printed Language
English
Standards
RoHS 2011/65/EU, RoHS 2015/863
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.1030
Sign Material
Vinyl
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Retroreflective Grade
Not Retroreflective
Sign Header Style
Text
Legend Pictogram Description
Biohazard
Sign Legend
Biohazard
ADA Compliant
No
Header Pictogram Description
Biohazard Symbol
Sign Shape
Rectangle
Glow In The Dark
No
Maximum Service Temperature
122 Degrees F
Adhesive Style
Permanent
Sign Background Color
Orange
Product Type
Biohazard Label
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Sign Legend Style
Text
Item
Biohazard Sign
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Black

Description

Biohazard Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.