Zoro Homepage

Biohazard Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English

  • Mfr # 596-7

  • Zoro # G7369807


product price: $6.65
/pk 25, $0.27/ea

Key Features

Header
No Header
Legend
No Eating Or Drinking
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596-7
Zoro #
G7369807
UPC #
754473441456
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in

Details

Item
Biohazard Sign
Header
No Header
Legend
No Eating Or Drinking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Legend Style
Symbol and Text

Description

Biohazard Sign, Sign Subject Matter Eating and Drinking Restriction, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Eating Or Drinking, Printed Language English, Sign Shape Rectangle, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.