Biohazard Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 126663
- Zoro # G1934339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126663
Zoro #
G1934339
UPC #
754473748616
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Biohazard Sign
Header
Infectious Waste
Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Header Infectious Waste, Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.