This item is Discontinued.

Brady Biohazard Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 126660

Biohazard Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 126660
  • Zoro # G2633377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126660
Zoro #
G2633377
UPC #
754473748586
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Biohazard Sign
Header
Infectious Waste
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Red
Legend Color
Black
Header Background Color
Red
Subject Matter
Biohazard
Language
English
ANSI Compliant
No
Double-Sided
No
Legend/Background Color
Black/Orange
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Header Infectious Waste, Legend Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.