This item is Discontinued.

Brady Biohazard Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English 126644

Biohazard Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 126644
  • Zoro # G2633508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126644
Zoro #
G2633508
UPC #
754473748395
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.011 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 10 in, Width 7 in, Sign Material Polyester, Header No Header, Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.