Biohazard Sign Vinyl BIOHAZARD 3.5 in H x 12 in W
- Mfr # 17753SLS-A
- Zoro # G922965897
product price:Â
$
10.59
/ea
Key Features
Sign Shape
Horizontal Rectangle
Sign Background Color
Black on Orange
Sign Material
Laminated
Width
13.2 in
Thickness
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17753SLS-A
- Zoro #
- G922965897
- UPC #
- 888434641231
- Country of Origin
- United States
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- Black on Orange
- Sign Material
- Laminated
- Item
- Sign
Dimensions
- Width
- 13.2 in
- Thickness
- 0.012 in
- Height
- 0.1 in
Description
Identify the actual or potential presence of a biologically hazardous material using Biohazard Labels made from self-sticking vinyl (B-585) material. Good resistance to most common chemicals, oils and water. Warning labels support compliance with OSHA 29 CFR 1910.1030 Regulation for Bloodborne Pathogens Labeling. Warning labels support compliance with DOT 49 CFR 172.400(b) Labeling Requirements for transportation. Service temperature of -40 degrees farenheit to 122 degrees farenheit (-40 degrees celsius to 50 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.