
Biohazard Sign, Vinyl, Rectangle, English
Mfr # LH625E
Zoro # G8417689
product price: $14.79
/pk 25, $0.59/eaKey Features
Header
No Header
Legend
Biohazard Infectious Agent ___
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH625E
Zoro #
G8417689
UPC #
754473451820
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Agent ___
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Biohazard Infectious Agent ___, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.