Zoro Homepage

BLACK, 1-1/4IN (32MM), PLASTIC CLIP-ON B

  • Mfr # 2120-3001

  • Zoro # G213339802


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Material
Plastic, Vinyl
Features
Retractable Cord
Diameter
1.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120-3001
Zoro #
G213339802
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.3 in

Details

Item
Badge Holder
Material
Plastic, Vinyl
Features
Retractable Cord
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.