Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK 3/8IN FLAT WOVEN NYLON BREAK-AWA

  • Mfr # 2137-6001

  • Zoro # G813341434


product price: $0.44
/ea
Sold in multiples of 100 for $44.00

Key Features

Material
Polyester
Color
Black
Width
0.4 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137-6001
Zoro #
G813341434
UPC #
-
Country of Origin
United States

Dimensions

Width
0.4 in
Length
36 in

Details

Item
Lanyard
Material
Polyester
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.