
Blank Conduit and Voltage Lbls 1.125 in H x 4.125 in W OR 5/PK
Mfr # 152374
Zoro # G908582612
product price:Â $19.39
/pk 5, $3.88/eaKey Features
Label Size W x H
1.125 in H x 4.125 in W
Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152374
Zoro #
G908582612
UPC #
888434558003
Country of Origin
United States
Dimensions
Label Size W x H
1.125 in H x 4.125 in W
Details
Item
Label
Background Color
Orange
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.